This item is Discontinued.

Zoro Select Hex Head Cap Screw, Plain 8 Carbon Steel, 10" L 452762-PG

Hex Head Cap Screw, Plain 8 Carbon Steel, 10" L (Discontinued)

  • Mfr # 452762-PG
  • Zoro # G2231853
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
452762-PG
Zoro #
G2231853
UPC #
082893348728
Country of Origin
United States

Dimensions

Thread Size
7
Fastener Length
10 in
Head Width
1 11/16 in
Min. Thread Length
2 1/2 in
Head Height
11/16 in
Dia./Thread Size
1-1/8"-7

Details

System of Measurement
Inch
Material
8 Carbon Steel
Finish
Plain
Thread Style
Partially Threaded
Thread Direction
Right Hand
Item
Hex Head Cap Screw
Rockwell Hardness
C33 to C39
Thread Type
UNC (Coarse)
Proof Load
120,000 psi
Tensile Strength
180,000 psi
Fastener Thread Type
UNC (Coarse)
Type
High Strength
Screw Industry Standards
ASME B18.2.1
Material Grade
Grade 8
Fastener Industry Standards
ASME B18.2.1
Fastener Thread Style
Partially Threaded
Basic Material
Steel
Fastener Finish
Plain
Head Type
Hex

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 8, Fastener Finish Plain, Dia./Thread Size 1-1/8 In.-7, Fastener Length 10 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 2 1/2 in, Head Height 11/16 in, Head Width 1 11/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.