This item is Discontinued.

Notrax Blue Drainage Mat 4 ft. W x 40 ft. L, 1/2" 531R0048BU

Blue Drainage Mat 4 ft. W x 40 ft. L, 1/2" (Discontinued)

  • Mfr # 531R0048BU
  • Zoro # G2231857
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
531R0048BU
Zoro #
G2231857
UPC #
-
Country of Origin
Unknown

Dimensions

Width
4 ft.
Length
40 ft.
Thickness
1/2"

Details

Mat Shape
Rectangle
Anti-Slip Surface
Yes
Oil Resistant
No
Antimicrobial
No
Fire Resistant/Fire Retardant
Not Fire Resistant or Retardant
Item
Drainage Mat
Welding Safe
No
Brake Fluid Resistant
No
Color
Blue
Flame Resistant/Fire Retardant
Not Flame Resistant or Fire Retardant

Description

Drainage Mat, Anti-Slip Surface Yes, Length 40 ft., Width 4 ft., Welding Safe No, Thickness 1/2 In., Mat Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.