Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Notrax Antifatigue Runner, 75 ft. L x 9/16" Thick 479R4875GY

Antifatigue Runner, 75 ft. L x 9/16" Thick (Discontinued)

  • Mfr # 479R4875GY
  • Zoro # G2231951
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
479R4875GY
Zoro #
G2231951
UPC #
-
Country of Origin
Unknown

Dimensions

Length
75 ft.
Width
4 ft.
Thickness
9/16"

Details

Item
Antifatigue Runner
Color
Gray
Mat Surface Pattern
Diamond Plate
Standards
NFSI Certified, ASTM C1028-96, ASTM D3884-01, ASTM D412, ASTM D1004, ASTM D2240, ASTM E648-94A
Green Environmental Attribute
Minimum 70% Post-Consumer Recycled Content
Antifatigue
Yes
Brake Fluid Resistant
No
Antimicrobial
No
Fire Resistant/Fire Retardant
Not Fire Resistant or Retardant
Mat Electrical Resistance
Electrical Properties Not Tested
Oil Resistant
No
Mat Shape
Rectangle

Description

Antifatigue Runner, Width 4 ft, Thickness 9/16 in, Mat Shape Rectangle, Length 75 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.