Modern Executive Conference Chair, Grey

  • Mfr # B696CRB-GY

  • Zoro # G2232034


product price:  $168.99
/ea
Free Shipping & Returns

Key Features

Style
Executive Chair
Material
Vinyl; Base: Chrome; Casters: Nylon
Color
Grey
Height
40"
Width
27"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B696CRB-GY
Zoro #
G2232034
UPC #
751118069655
Country of Origin
China

Dimensions

Height
40"
Width
27"
Overall Depth
30"
Overall Height
43"

Details

Style
Executive Chair
Material
Vinyl; Base: Chrome; Casters: Nylon
Color
Grey
Item
Executive Conference Chair
Weight Capacity
275 lb.
Office Chair Style
Executive Chair
Arm Style
Fixed
Series
Modern
Caster Type
Dual Wheeled
Backrest
Ribbed

Description

Modern Executive Conference Chair,Grey

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.