1-1/2" MNPT x 10" TBE Stainless Steel Pipe Nipple Sch 40

  • Mfr # T6BNH14

  • Zoro # G2232361


product price:  $27.55
/ea

Key Features

Pipe Size - Nominal
1 1/2 in
Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe Nipple
Pipe Schedule
40
Seamless/Welded
Welded
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T6BNH14
Zoro #
G2232361
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size - Nominal
1 1/2 in
Overall Pipe Length
10 in
Pipe Size (Fittings)
1-1/2"
Pipe Size (Nominal)
1-1/2"
Outside Dia.
1 7/8 in
Wall Thickness
0.145 in
Inside Dia.
1 5/8 in
Pipe Size
1-1/2"
Overall Length
10 in
Outside Diameter
1 7/8 in
Nominal Pipe Size
1 1/2 in
Inside Diameter
1 5/8 in

Details

Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe Nipple
Pipe Schedule
40
Seamless/Welded
Welded
Pipe Weld Type
Continuous Weld
Material - Pipe
316 Stainless Steel
Item
Nipple
Basic Pipe Fitting Shape
Nipple
Fittings Sub-Category
Nipples
Temp. Range
-20 Degrees to 650 Degrees F
Standards
ASME B1.20.1, ASTM A312, ASTM A733
Specific Pipe Fitting Shape
Nipple
Pipe Fitting Connection Type
MNPT x MNPT
Pipe Fitting Material
316 Stainless Steel
Basic Pipe Fitting Material
Metal
Max. Pressure
910 psi @ 650 Degrees F
Pipe Thread Type
MNPT x MNPT
Thread Type
NPT
Pipe Fitting Schedule/Class
Schedule 40
Application
Air, Natural Gas, Non-Potable Water, Propane, Steam
Side B Thread Type
NPT
Schedule
Schedule 40
Side A Gender
Male
Thread Configuration
Threaded on Both Ends
Maximum Operating Temperature
650 Degrees F
Gravity Flow
No
Minimum Operating Temperature
-20 Degrees F
Maximum Operating Pressure
910 psi @ 650 Degrees F
Material Grade
316
Side A Thread Type
NPT
Metal Pipe Construction
Welded
Fitting Compatibility
Schedule 40
Side A Connection Type
Threaded
Side B Connection Type
Threaded
Side B Gender
Male
Material
Stainless Steel

Description

Nipple, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 40, Gravity Flow No, Inside Diameter 1 5/8 in, Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 910 psi @ 650 Degrees F, Maximum Operating Temperature 650 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 1 1/2 in, Outside Diameter 1 7/8 in, Overall Length 10 in, Pipe Weld Type Continuous Weld, Schedule Schedule 40

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.