Executive Champagne Velvet With Driftwood Finish Frame

  • Mfr # B905DW-CMP

  • Zoro # G2232369


product price:  $274.99
/ea
Free Shipping & Returns

Key Features

Style
Executive Chair
Material
Velvet; Base: Traditional Driftwood Wood; Casters: Brass
Color
Champagne
Height
43"
Width
27"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B905DW-CMP
Zoro #
G2232369
UPC #
751118090598
Country of Origin
China

Dimensions

Height
43"
Width
27"
Overall Height
47"
Overall Depth
28"

Details

Style
Executive Chair
Material
Velvet; Base: Traditional Driftwood Wood; Casters: Brass
Color
Champagne
Item
Executive Chair
Arm Style
Fixed
Weight Capacity
275 lb.
Caster Type
Hooded
Office Chair Style
Executive Chair
Adjustable
Adjustable

Description

Executive Champagne Velvet With Driftwoo

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.