Zoro Homepage
This item is Discontinued.
Legacy Coupler Body, (F)NPT, 3/8, Aluminum A79616J-GRA

Coupler Body, (F)NPT, 3/8, Aluminum (Discontinued)

  • Mfr # A79616J-GRA
  • Zoro # G2232535
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A79616J-GRA
Zoro #
G2232535
UPC #
092329961605
Country of Origin
China

Details

Finish
Zinc/Anodized
Temp. Range
-40 Degrees to 250 Degrees F
Application
Connection to Quick Coupler Plug
Item
Quick Coupler Body
Color Code
Gold
Max. Flow
84 cfm
Material
Aluminum
Interchange Type
ARO
For Use With
Connection to Quick Coupler Plug

Description

Quick Coupler Body, ARO, Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.