
Executive CaressoftPlus Chair with Metal Chrome Finish
Mfr # B9471-WT
Zoro # G2232700
product price:Â $276.99
/ea
Free Shipping & Returns
Key Features
Style
Executive Chair
Material
Vinyl; Base: Chrome; Casters: Nylon
Height
43"
Width
27"
Overall Height
47"
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
B9471-WT
Zoro #
G2232700
UPC #
751118947168
Country of Origin
China
Dimensions
Height
43"
Width
27"
Overall Height
47"
Overall Depth
28"
Details
Style
Executive Chair
Material
Vinyl; Base: Chrome; Casters: Nylon
Color
White
Item
Executive Chair
Arm Style
Fixed
Office Chair Style
Executive Chair
Weight Capacity
275 lb.
Caster Type
Dual Wheeled
Series
B9471
Description
Executive CaressoftPlus Chair With Metal
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.