Electric Chain Hoist, 20,000 lb, 10 ft, Hook Mounted - No Trolley, 230V AC, Yellow

  • Mfr # NER100SD-10 / 230v

  • Zoro # G2233281


product price:  $23,072.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.

Key Features

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
10 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container, Quick Disconnect Plugs On Pendant and Power Cords, 10 yr Brake Warranty
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NER100SD-10 / 230v
Zoro #
G2233281
UPC #
-
Country of Origin
Japan

Dimensions

Housing Width
47 3/16 in
Housing Depth
10 1/2 in
Housing Length
31 7/16 in
Manufacturers Warranty Length
10 yr Brake Warranty, 3 yr
Body Depth
10 1/2 in
Lifting Hook Opening Width
3 3/16 in
Controller Cord Length
6 ft
Body Width
47 3/16 in
Maximum Lifting Length
10 ft
Minimum Retracted Length
53 29/32 in
Body Length
31 7/16 in
Mfr. Warranty Length
1 yr

Details

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
10 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container, Quick Disconnect Plugs On Pendant and Power Cords, 10 yr Brake Warranty
Lift Speed
11/3.5 fpm
Load Capacity
20,000 lb
Min. Between Hooks
53 15/16 in
Motor HP
4.7 hp x2
Phase
3
Standards
ANSI/ASME B30.16, ASME HST-1M, NFPA 70, RoHS Compliant, UL 1340
Voltage
230V AC
Fits Brand
Harrington Hoists Inc
Item
Electric Chain Hoist
Classification
H4
Number of Speeds
2
Reeving
8
Finish
Electrostatic Enamel
Amps @ Low Volts
17.3 x 2
Clutch
Friction
Trolley Configuration
Hook Mounted
Control Cord
6 ft
Thermal Protection
Included
Brake
Electromagnetic
Control
110V Push Button Control Pendant
Lubrication
Oil Bath
Hz
60
Features
Count Hour Meter, Dual Speed VFD, Easy Access Suspension, Extreme Duty Motor, Secondary Brake, Smart Brake Technology, State-Of-The-Art Chain Technology, Unique Smart Limit Option
Material
Die Cast Aluminum
Overload Protection Included
Yes
Resistance Properties
Corrosion Resistant, Wear Resistant
Body Material
Aluminum
Current at Max. Voltage
16.6 A
Current at Min. Voltage
34.6 A
Brake Type
DC Current
Controls
Push Button Pendant
Maximum Lift Speed
11 fpm
Chain Grade
Grade 80
Programmable
Programmable by VFD
Pendant IP Rating
IP65
Includes Brake
Brake Included
Headroom
53 29/32 in
Lifting Hook Type
Swivel Hook with Safety Latch
Included Components
Chain Container, Pendant, Quick Disconnect Plugs on Pendant, Safety Latch Hook
For Outdoor Use
Yes
Chain Finish
Nickel Plated
Mount Type
Hook Mounted - No Trolley
Minimum Lift Speed
3.5 fpm
Chain Material
Alloy Steel
Lifting Hook Material
Carbon Steel
Body Finish
Enamel
Includes Clutch
Clutch Included
Clutch Type
Friction
Hoist IP Rating
IP55
Motor Horsepower
4 3/4 hp
Duty Classification
H4
Number of Reeves
8
Starts and Stops per Hour
120, 240
Maximum Lifting Capacity
20,000 lb
Number of Load Chains
1
Operating Voltage
230V AC

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 20,000 lb, Number of Speeds 2, Programmable Programmable by VFD, Fixed Lift Speed Not Applicable, Minimum Lift Speed 3.5 fpm, Maximum Lift Speed 11 fpm, Trolley Speed Not Applicable, Maximum Lifting Length 10 ft, Current at Minimum Voltage 34.6 A, Current at Maximum Voltage 16.6 A, Motor Horsepower 4 3/4 hp, Operating Voltage 230V AC, Headroom 53 29/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.