Electric Chain Hoist, 20,000 lb, 10 ft, Hook Mounted - No Trolley, 460V AC, Yellow

  • Mfr # NER100SD-10 / 460v

  • Zoro # G2233318


product price:  $23,072.99
/ea
Additional $500.00 delivery surcharge applies per item.
See details

Key Features

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
10 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container, Quick Disconnect Plugs On Pendant and Power Cords, 10 yr Brake Warranty
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NER100SD-10 / 460v
Zoro #
G2233318
UPC #
-
Country of Origin
Japan

Dimensions

Housing Length
31 7/16 in
Housing Depth
10 1/2 in
Manufacturers Warranty Length
10 yr Brake Warranty, 3 yr
Housing Width
47 3/16 in
Controller Cord Length
6 ft
Body Depth
10 1/2 in
Lifting Hook Opening Width
3 3/16 in
Mfr. Warranty Length
1 yr
Minimum Retracted Length
53 29/32 in
Body Length
31 7/16 in
Body Width
47 3/16 in
Maximum Lifting Length
10 ft

Details

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
10 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container, Quick Disconnect Plugs On Pendant and Power Cords, 10 yr Brake Warranty
Lift Speed
11/3.5 fpm
Load Capacity
20,000 lb
Min. Between Hooks
53 15/16 in
Motor HP
4.7 hp x2
Phase
3
Standards
ANSI/ASME B30.16, ASME HST-1M, NFPA 70, RoHS Compliant, UL 1340
Voltage
460V AC
Fits Brand
Harrington Hoists Inc
Reeving
8
Lubrication
Oil Bath
Control Cord
6 ft
Clutch
Friction
Brake
Electromagnetic
Item
Electric Chain Hoist
Amps @ Low Volts
8.3 x 2
Trolley Configuration
Hook Mounted
Hz
60
Number of Speeds
2
Finish
Electrostatic Enamel
Control
110V Push Button Control Pendant
Thermal Protection
Included
Classification
H4
Material
Die Cast Aluminum
Features
Count Hour Meter, Dual Speed VFD, Easy Access Suspension, Extreme Duty Motor, Secondary Brake, Smart Brake Technology, State-Of-The-Art Chain Technology, Unique Smart Limit Option
Hoist IP Rating
IP55
Lifting Hook Material
Carbon Steel
Body Finish
Enamel
Chain Material
Alloy Steel
Includes Brake
Brake Included
Clutch Type
Friction
Overload Protection Included
Yes
Brake Type
DC Current
Body Material
Aluminum
Controls
Push Button Pendant
Current at Min. Voltage
34.6 A
Included Components
Chain Container, Pendant, Quick Disconnect Plugs on Pendant, Safety Latch Hook
Headroom
53 29/32 in
Minimum Lift Speed
3.5 fpm
Chain Grade
Grade 80
Maximum Lifting Capacity
20,000 lb
Number of Load Chains
1
Includes Clutch
Clutch Included
For Outdoor Use
Yes
Resistance Properties
Corrosion Resistant, Wear Resistant
Programmable
Programmable by VFD
Lifting Hook Type
Swivel Hook with Safety Latch
Pendant IP Rating
IP65
Current at Max. Voltage
16.6 A
Motor Horsepower
4 3/4 hp
Mount Type
Hook Mounted - No Trolley
Duty Classification
H4
Starts and Stops per Hour
120, 240
Number of Reeves
8
Maximum Lift Speed
11 fpm
Chain Finish
Nickel Plated
Operating Voltage
460V AC

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 20,000 lb, Number of Speeds 2, Programmable Programmable by VFD, Fixed Lift Speed Not Applicable, Minimum Lift Speed 3.5 fpm, Maximum Lift Speed 11 fpm, Trolley Speed Not Applicable, Maximum Lifting Length 10 ft, Current at Minimum Voltage 34.6 A, Current at Maximum Voltage 16.6 A, Motor Horsepower 4 3/4 hp, Operating Voltage 460V AC, Headroom 53 29/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.