Electric Chain Hoist, 20,000 lb, 15 ft, Hook Mounted - No Trolley, 230V AC, Yellow

  • Mfr # NER100LD-15 / 230v

  • Zoro # G2233360


product price:  $15,975.99
/ea
Additional $500.00 delivery surcharge applies per item.
See details

Key Features

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
15 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container, Quick Disconnect Plugs On Pendant and Power Cords, 10 yr Brake Warranty
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NER100LD-15 / 230v
Zoro #
G2233360
UPC #
-
Country of Origin
Japan

Dimensions

Housing Depth
10 1/2 in
Housing Length
28 15/16 in
Housing Width
13 3/16 in
Manufacturers Warranty Length
10 yr Brake Warranty, 3 yr
Mfr. Warranty Length
1 yr
Maximum Lifting Length
15 ft
Minimum Retracted Length
53 29/32 in
Lifting Hook Opening Width
3 3/16 in
Body Length
28 15/16 in
Controller Cord Length
11 ft
Body Depth
10 1/2 in
Body Width
13 3/16 in

Details

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
15 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container, Quick Disconnect Plugs On Pendant and Power Cords, 10 yr Brake Warranty
Lift Speed
5.5/2 fpm
Load Capacity
20,000 lb
Min. Between Hooks
53 15/16 in
Motor HP
4.7 hp
Phase
3
Standards
ANSI/ASME B30.16, ASME HST-1M, NFPA 70, RoHS Compliant, UL 1340
Voltage
230V AC
Fits Brand
Harrington Hoists Inc
Classification
H4
Number of Speeds
2
Trolley Configuration
Hook Mounted
Finish
Electrostatic Enamel
Amps @ Low Volts
17.3 A
Clutch
Friction
Brake
Electromagnetic
Control
110V Push Button Control Pendant
Hz
60
Item
Electric Chain Hoist
Lubrication
Oil Bath
Control Cord
11 ft
Reeving
4
Thermal Protection
Included
Features
Count Hour Meter, Dual Speed VFD, Easy Access Suspension, Extreme Duty Motor, Secondary Brake, Smart Brake Technology, State-Of-The-Art Chain Technology, Unique Smart Limit Option
Material
Die Cast Aluminum
Current at Max. Voltage
8.3 A
Body Finish
Enamel
Resistance Properties
Corrosion Resistant, Wear Resistant
Lifting Hook Material
Carbon Steel
Mount Type
Hook Mounted - No Trolley
Pendant IP Rating
IP65
Overload Protection Included
Yes
Includes Brake
Brake Included
Current at Min. Voltage
17.3 A
Minimum Lift Speed
2 fpm
Brake Type
DC Current
Maximum Lift Speed
5.5 fpm
Motor Horsepower
4 3/4 hp
Headroom
53 29/32 in
Number of Load Chains
1
Controls
Push Button Pendant
Chain Finish
Nickel Plated
Included Components
Chain Container, Pendant, Quick Disconnect Plugs on Pendant, Safety Latch Hook
For Outdoor Use
Yes
Body Material
Aluminum
Clutch Type
Friction
Hoist IP Rating
IP55
Maximum Lifting Capacity
20,000 lb
Duty Classification
H4
Number of Reeves
4
Includes Clutch
Clutch Included
Programmable
Programmable by VFD
Starts and Stops per Hour
120, 240
Lifting Hook Type
Swivel Hook with Safety Latch
Chain Material
Alloy Steel
Chain Grade
Grade 80
Operating Voltage
230V AC

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 20,000 lb, Number of Speeds 2, Programmable Programmable by VFD, Fixed Lift Speed Not Applicable, Minimum Lift Speed 2 fpm, Maximum Lift Speed 5.5 fpm, Trolley Speed Not Applicable, Maximum Lifting Length 15 ft, Current at Minimum Voltage 17.3 A, Current at Maximum Voltage 8.3 A, Motor Horsepower 4 3/4 hp, Operating Voltage 230V AC, Headroom 53 29/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.