Electric Chain Hoist, 20,000 lb, 10 ft, Hook Mounted - No Trolley, 230V AC, Yellow

  • Mfr # NER100LD-10 / 230v

  • Zoro # G2233379


product price:  $15,318.99
/ea
Additional $500.00 delivery surcharge applies per item.
See details

Key Features

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
10 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container, Quick Disconnect Plugs On Pendant and Power Cords, 10 yr Brake Warranty
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NER100LD-10 / 230v
Zoro #
G2233379
UPC #
-
Country of Origin
Japan

Dimensions

Housing Width
13 3/16 in
Manufacturers Warranty Length
10 yr Brake Warranty, 3 yr
Housing Depth
10 1/2 in
Housing Length
28 15/16 in
Minimum Retracted Length
53 29/32 in
Body Depth
10 1/2 in
Controller Cord Length
6 ft
Mfr. Warranty Length
1 yr
Maximum Lifting Length
10 ft
Body Length
28 15/16 in
Body Width
13 3/16 in
Lifting Hook Opening Width
3 3/16 in

Details

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
10 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container, Quick Disconnect Plugs On Pendant and Power Cords, 10 yr Brake Warranty
Lift Speed
5.5/2 fpm
Load Capacity
20,000 lb
Min. Between Hooks
53 15/16 in
Motor HP
4.7 hp
Phase
3
Standards
ANSI/ASME B30.16, ASME HST-1M, NFPA 70, RoHS Compliant, UL 1340
Voltage
230V AC
Fits Brand
Harrington Hoists Inc
Reeving
4
Brake
Electromagnetic
Control
110V Push Button Control Pendant
Classification
H4
Control Cord
6 ft
Thermal Protection
Included
Item
Electric Chain Hoist
Trolley Configuration
Hook Mounted
Number of Speeds
2
Hz
60
Amps @ Low Volts
17.3 A
Finish
Electrostatic Enamel
Clutch
Friction
Lubrication
Oil Bath
Material
Die Cast Aluminum
Features
Count Hour Meter, Dual Speed VFD, Easy Access Suspension, Extreme Duty Motor, Secondary Brake, Smart Brake Technology, State-Of-The-Art Chain Technology, Unique Smart Limit Option
Controls
Push Button Pendant
Clutch Type
Friction
Maximum Lifting Capacity
20,000 lb
Hoist IP Rating
IP55
Current at Max. Voltage
8.3 A
Number of Load Chains
1
Duty Classification
H4
Chain Finish
Nickel Plated
Chain Material
Alloy Steel
Lifting Hook Material
Carbon Steel
Overload Protection Included
Yes
Maximum Lift Speed
5.5 fpm
Includes Brake
Brake Included
Included Components
Chain Container, Pendant, Quick Disconnect Plugs on Pendant, Safety Latch Hook
Chain Grade
Grade 80
Minimum Lift Speed
2 fpm
Number of Reeves
4
Body Finish
Enamel
Body Material
Aluminum
Resistance Properties
Corrosion Resistant, Wear Resistant
Pendant IP Rating
IP65
Headroom
53 29/32 in
Programmable
Programmable by VFD
Mount Type
Hook Mounted - No Trolley
Starts and Stops per Hour
120, 240
Includes Clutch
Clutch Included
For Outdoor Use
Yes
Motor Horsepower
4 3/4 hp
Brake Type
DC Current
Lifting Hook Type
Swivel Hook with Safety Latch
Current at Min. Voltage
17.3 A
Operating Voltage
230V AC

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 20,000 lb, Number of Speeds 2, Programmable Programmable by VFD, Fixed Lift Speed Not Applicable, Minimum Lift Speed 2 fpm, Maximum Lift Speed 5.5 fpm, Trolley Speed Not Applicable, Maximum Lifting Length 10 ft, Current at Minimum Voltage 17.3 A, Current at Maximum Voltage 8.3 A, Motor Horsepower 4 3/4 hp, Operating Voltage 230V AC, Headroom 53 29/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.