Electric Chain Hoist, 20,000 lb, 10 ft, Hook Mounted - No Trolley, 460V AC, Yellow

  • Mfr # NER100LD-10 / 460v

  • Zoro # G2233406


product price:  $14,864.99
/ea
Additional $500.00 delivery surcharge applies per item.
See details

Key Features

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
10 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container, Quick Disconnect Plugs On Pendant and Power Cords, 10 yr Brake Warranty
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NER100LD-10 / 460v
Zoro #
G2233406
UPC #
-
Country of Origin
Japan

Dimensions

Manufacturers Warranty Length
10 yr Brake Warranty, 3 yr
Housing Length
28 15/16 in
Housing Depth
10 1/2 in
Housing Width
13 3/16 in
Body Width
13 3/16 in
Body Depth
10 1/2 in
Body Length
28 15/16 in
Lifting Hook Opening Width
3 3/16 in
Minimum Retracted Length
53 29/32 in
Maximum Lifting Length
10 ft
Controller Cord Length
6 ft
Mfr. Warranty Length
1 yr

Details

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
10 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container, Quick Disconnect Plugs On Pendant and Power Cords, 10 yr Brake Warranty
Lift Speed
5.5/2 fpm
Load Capacity
20,000 lb
Min. Between Hooks
53 15/16 in
Motor HP
4.7 hp
Phase
3
Standards
ANSI/ASME B30.16, ASME HST-1M, NFPA 70, RoHS Compliant, UL 1340
Voltage
460V AC
Fits Brand
Harrington Hoists Inc
Clutch
Friction
Hz
60
Control Cord
6 ft
Item
Electric Chain Hoist
Amps @ Low Volts
8.3 A
Classification
H4
Brake
Electromagnetic
Reeving
4
Control
110V Push Button Control Pendant
Finish
Electrostatic Enamel
Number of Speeds
2
Lubrication
Oil Bath
Thermal Protection
Included
Trolley Configuration
Hook Mounted
Features
Count Hour Meter, Dual Speed VFD, Easy Access Suspension, Extreme Duty Motor, Secondary Brake, Smart Brake Technology, State-Of-The-Art Chain Technology, Unique Smart Limit Option
Material
Die Cast Aluminum
Brake Type
DC Current
Current at Max. Voltage
8.3 A
Maximum Lift Speed
5.5 fpm
Clutch Type
Friction
Minimum Lift Speed
2 fpm
Maximum Lifting Capacity
20,000 lb
Chain Finish
Nickel Plated
Starts and Stops per Hour
120, 240
Headroom
53 29/32 in
Number of Load Chains
1
Body Material
Aluminum
Pendant IP Rating
IP65
Body Finish
Enamel
Number of Reeves
4
Resistance Properties
Corrosion Resistant, Wear Resistant
Programmable
Programmable by VFD
Hoist IP Rating
IP55
Chain Material
Alloy Steel
Includes Brake
Brake Included
Current at Min. Voltage
17.3 A
Lifting Hook Type
Swivel Hook with Safety Latch
Duty Classification
H4
Chain Grade
Grade 80
Controls
Push Button Pendant
For Outdoor Use
Yes
Motor Horsepower
4 3/4 hp
Included Components
Chain Container, Pendant, Quick Disconnect Plugs on Pendant, Safety Latch Hook
Lifting Hook Material
Carbon Steel
Overload Protection Included
Yes
Mount Type
Hook Mounted - No Trolley
Includes Clutch
Clutch Included
Operating Voltage
460V AC

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 20,000 lb, Number of Speeds 2, Programmable Programmable by VFD, Fixed Lift Speed Not Applicable, Minimum Lift Speed 2 fpm, Maximum Lift Speed 5.5 fpm, Trolley Speed Not Applicable, Maximum Lifting Length 10 ft, Current at Minimum Voltage 17.3 A, Current at Maximum Voltage 8.3 A, Motor Horsepower 4 3/4 hp, Operating Voltage 460V AC, Headroom 53 29/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.