Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

Rail, Depth 7.00 In, PK8 (Discontinued)

  • Mfr # 720-1177
  • Zoro # G2234045
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
720-1177
Zoro #
G2234045
UPC #
-
Country of Origin
Unknown

Dimensions

Width
240.00 in
Depth
7.00 in
Height
2.00 in

Details

Item
Rail
Material
Aluminum
Weight
62.00 lb
Includes
Rails
For Use With
Solar Mounting Systems

Description

Rail, Material Aluminum, Weight 62.00 lb, Includes Rails, Package Quantity 8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.