Tilt Truck, Std, 1 cu. yd., 1250 lb., Black

  • Mfr # 21VK48

  • Zoro # G2236739


product price:  $1,060.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
44 3/4 in
Overall Length
77 in
Overall Width
34 in
Load Capacity
1250 lb
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21VK48
Zoro #
G2236739
UPC #
190735693193
Country of Origin
China

Dimensions

Overall Height
44 3/4 in
Overall Length
77 in
Overall Width
34 in
Caster Dia.
5"
Wheel Diameter
12"
Axle-Mounted Wheel Dia.
12 in
Overall LxWxH
77 in x 34 in x 44 3/4 in
Caster Wheel Dia.
5 in

Details

Item
Plastic Tilt Truck
Load Capacity
1250 lb
Color
Black
Cubic Foot Capacity
27 cu ft
Frame Material
Steel
Mobility Option
Manual
Container Legend
None
Caster Material
Rubber
Caster Configuration
(2) Swivel, (2) Wheels
Optional Lid
21VK31
Handle Type
Flat
Wheel Material
Rubber
Container Material - Hoppers and Cube Trucks
MDPE
Volume Capacity
1 cu. yd.
Load Capacity - Hoppers and Cube Trucks
1250 lb.
Item - Tilt Trucks
Tilt Truck
Cubic Yard Capacity
1 cu yd
Includes
Removable Push Handle
Color - Hoppers and Cube Trucks
Black
Handle Included
Yes
Wheel Type
Solid Soft Rubber
Frame Material - Hoppers and Cube Trucks
Steel
Caster Type
(2) Swivel
Material Properties
Flame retardent
Caster Mounting Type
Plate
Lid/Cover Type
No Lid/Cover
Caster Wheel Type
Standard
Axle-Mounted Wheel/Tread Material
Rubber
Non-Marking Casters/Wheels
No
Caster Wheel/Tread Material
TPU
Caster/Wheel Mounting Location
Standard
Caster Wheel Tread Type/Material
Standard/Rubber
Axle-Mounted Wheel Type
Flat-Free
Caster Brake Type
No Brake Included
Quiet Performance Features
Rubber Casters
Caster/Wheel Configuration
(2) Axle-Mounted, (2) Swivel
Container Material
Plastic
Includes Reinforcing Steel Side Rails
With Reinforcing Side Rails

Description

Tilt Truck, Cubic Foot Capacity 27 cu ft, Load Capacity 1,250 lb, Overall Length 77 in, Overall Width 33 1/4 in, Overall LxWxH 77 x 33 1/4 x 43, Overall Height 44 3/4 in, Optional Lid Mfg. No. 21VK31, Container Material Plastic, Color Black, Handle Type Flat, Mobility Option Manual, Caster/Wheel Configuration (2) Axle-Mounted, (2) Swivel, Caster/Wheel Mounting Location Standard, Caster Wheel Type Standard, Caster Wheel/Tread Material Thermoplastic Polyurethane, Caster Wheel Dia. 5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.