Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tilt Truck, Std, 1/2 cu yd, 850 lb., Blue

  • Mfr # 21VK41

  • Zoro # G2236790


product price: $673.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Overall Height
38 1/2 in
Overall Length
65 in
Overall Width
28 in
Load Capacity
850 lb
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21VK41
Zoro #
G2236790
UPC #
190735693124
Country of Origin
China

Dimensions

Overall Height
38 1/2 in
Overall Length
65 in
Overall Width
28 in
Caster Dia.
4"
Wheel Diameter
10"
Caster Wheel Dia.
4 in
Overall LxWxH
65 in x 28 in x 38 1/2 in
Axle-Mounted Wheel Dia.
10 in

Details

Item
Plastic Tilt Truck
Load Capacity
850 lb
Color
Blue
Cubic Foot Capacity
13.5 cu ft
Frame Material
Steel
Mobility Option
Manual
Container Legend
None
Caster Material
Rubber
Caster Configuration
(2) Swivel, (2) Wheels
Optional Lid
21VK32
Handle Type
Flat
Wheel Material
Rubber
Caster Type
(1) Swivel
Item - Tilt Trucks
Tilt Truck
Frame Material - Hoppers and Cube Trucks
Steel
Load Capacity - Hoppers and Cube Trucks
850 lb.
Includes
Removable Push Handle
Color - Hoppers and Cube Trucks
Blue
Handle Included
Yes
Container Material - Hoppers and Cube Trucks
MDPE
Wheel Type
Solid Soft Rubber
Cubic Yard Capacity
0.5 cu yd
Volume Capacity
1/2 cu. yd.
Caster Wheel/Tread Material
TPU
Caster Wheel Tread Type/Material
Standard/Rubber
Caster/Wheel Mounting Location
Standard
Container Material
Plastic
Lid/Cover Type
No Lid/Cover
Axle-Mounted Wheel Type
Flat-Free
Caster Mounting Type
Plate
Axle-Mounted Wheel/Tread Material
Rubber
Caster Wheel Type
Standard
Caster/Wheel Configuration
(2) Axle-Mounted, (2) Swivel
Material Properties
Flame retardent
Quiet Performance Features
Rubber Casters
Non-Marking Casters/Wheels
No
Caster Brake Type
No Brake Included
Includes Reinforcing Steel Side Rails
With Reinforcing Side Rails

Description

Plastic Tilt Truck, Cubic Foot Capacity 13.5 cu ft, Load Capacity 850 lb, Overall Length 65 in, Overall Width 29 1/2 in, Overall LxWxH 65 x 29 1/2 x 36, Overall Height 36 in, Optional Lid Mfg. No. 21VK32, Container Material Plastic, Color Blue, Handle Type Flat, Mobility Option Manual, Caster/Wheel Configuration (2) Axle-Mounted, (2) Swivel, Caster/Wheel Mounting Location Standard, Caster Wheel Type Standard, Caster Wheel/Tread Material TPU, Caster Wheel Dia. 4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.