Solvent Degreaser, 55 Gal Drum, Liquid, Clear Water-White

  • Mfr # 04355

  • Zoro # G2237761


product price:  $4,579.99
/ea
Additional $115.00 delivery surcharge applies per item.
See details

Key Features

Container Type
Drum
Cleaner Form
Liquid
Degreaser Application
Aircraft Engine Components, Bearings, Cables, Chains, Controls, Dip Tanks, Electric Motors, Gauges, Gears, Heavy Equipment, High-Voltage Cable Connections, Parts Washers, Ultrasonic Cleaners
Fragrance
Mild
Recommended Dilution
Ready to Use
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
04355
Zoro #
G2237761
UPC #
078827043555
Country of Origin
United States

Dimensions

Size
55 Gal
Container Size
55 gal
Cleaner Container Size
55 gal
Degreaser Container Size
55 gal.

Details

Item
Solvent Degreaser
Container Type
Drum
Cleaner Form
Liquid
Degreaser Application
Aircraft Engine Components, Bearings, Cables, Chains, Controls, Dip Tanks, Electric Motors, Gauges, Gears, Heavy Equipment, High-Voltage Cable Connections, Parts Washers, Ultrasonic Cleaners
Fragrance
Mild
Recommended Dilution
Ready to Use
Degreaser Solvent Type
Solvent
Ready to Use/Concentrated
Ready to Use
Color
Clear Water-White
Net Weight
55 gal
Degreaser NSF Rating
C1
Sub-Category
Degreaser
Cleaner Chemical Product Grouping
Degreasers
VOC Content
0%
Flash Point
158°F
Form
Liquid
Primary Chemical
None
Includes Chemical
None
Degreaser Item
Degreaser
Cleaner Container Type
Drum
Degreaser Container Type
Drum
Degreaser VOC Range
Contains no VOC
Green Environmental Attribute
Meets SCAQMD Requirements
Standards
Airbus ABR 9-0140 Type I; Boeing D6-17487 Rev. P; NSF International C1
Nonflammable
No
Application
Electrical, Equipment/Machinery, Parts Washing
Features
Non-Conductive, Low Odor
Base Formula
Solvent Based
Properties
Butyl Free, Nonflammable, Plastic Safe
Chlorinated/Non Chlorinated
Non Chlorinated
Biodegradable
No
Plastic Safe
Yes
NSF Rating
C1
Product Series
A-151
Butyl Free
Yes
Removes
Oil, Grease and Other Contaminants
For Use On
Parts Washers, Dip Tanks, and Ultrasonic Cleaners
Dielectric Strength
36 kV

Description

Degreaser, Cleaner Chemical Product Grouping Degreasers, Drum, 55 gal, Net Weight 386 lb, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Cleaner Form Liquid, VOC Content 0 Percent, Nonflammable Yes, Biodegradable No, Butyl Free Yes, Plastic Safe Yes, Chlorinated/Non Chlorinated Non Chlorinated, Application Electrical, Equipment/Machinery, Parts Washing, ASTM F945, NSF Rated, Primary Chemical None, Base Formula Solvent Based, Cleaner VOC Range No VOC, NSF Rating C1

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.