Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbon Monoxide Meter, Range 0 to 999 PPM

  • Mfr # CM100

  • Zoro # G2237977


product price: $306.99
/ea
Free Shipping & Returns

Key Features

Power Source
Battery
Accuracy
+/-15%
Auto Power Off
Yes
Includes
Batteries, Carrying Case and Instructions
Low Battery Indicator
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CM100
Zoro #
G2237977
UPC #
095969780896
Country of Origin
China

Dimensions

Manufacturers Warranty Length
1 yr
Manufacturer Warranty Length
1 yr
Battery Size
AAA

Details

Item
Carbon Monoxide Detector
Power Source
Battery
Accuracy
+/-15%
Auto Power Off
Yes
Includes
Batteries, Carrying Case and Instructions
Low Battery Indicator
Yes
Resolution
1 ppm
Display
Backlit LCD
Carbon Monoxide Measurement Range (PPM)
0 to 999
Features
Adjustable CO Warning Level Alarm, Self-Test Feature
Digital Display Screen Type
LCD with Backlight
Maximum Carbon Monoxide Measured
999 ppm
Number of Records Stored
0
PPM Accuracy
+/-15% of Reading (100 to 500ppm) (at 20 Degrees C +/-5%, 50 +/-20% RH), +/-20% of Reading (0 to 100ppm) (at 20 Degrees C +/-5%, 50 +/-20% RH)
Alert Type
Sound
Calibration Certificate Type
Available Separately
Gases Detected
Carbon Monoxide
Battery Voltage
1.5V
Minimum Carbon Monoxide Measured
0 ppm
Batteries Included
Yes

Description

Carbon Monoxide Detector, Calibration Certificate Type Available Separately, Digital Display Screen Type LCD with Backlight, Features Adjustable CO Warning Level Alarm, Self-Test Feature, Includes Batteries, Carrying Case and Instructions, Maximum Carbon Dioxide Measured Not Applicable, Maximum Carbon Monoxide Measured 999 ppm, Maximum Dew Point Measured Not Applicable, Maximum Oxygen Measured Not Applicable, Maximum Pressure Measured Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.