Zoro Homepage
This item is Discontinued.
Quantum Storage Systems Mobile Cart, 2 Shelves, 550 lb. PC4026-33

Mobile Cart, 2 Shelves, 550 lb. (Discontinued)

  • Mfr # PC4026-33
  • Zoro # G2238214
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PC4026-33
Zoro #
G2238214
UPC #
651588047279
Country of Origin
China

Dimensions

Overall Height
32-1/2"
Overall Length
40"
Overall Width
26"
Lip Height
2-3/4"
Shelf Width
24"
Shelf Length
36"
Shelf LxW
36 in x 24 in
Overall LxWxH
40 in x 26 in x 32 1/2 in

Details

Load Capacity
550 lb.
Item
Mobile Cart
Number of Shelves
2
Capacity per Shelf
275 lb.
Caster Type
2 Rigid, 2 Swivel
Caster Material
Non-Marking Rubber
Electrical Included
No
Number of Compartments
2

Description

Mobile Cart, Number of Shelves 2, Load Capacity 550 lb, Shelf Length 36 in, Shelf Width 24 in, Lip Height 2 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.