Power Cord, 5-15P, SJT, 10 ft., Blk, 15A, 14/3

  • Mfr # 5XFL9ID

  • Zoro # G2238345


product price:  $20.49
/ea

Key Features

Max. Amps
15 A
Temp. Rating
-4 Degrees to 221 Degrees F
Gauge/Conductor
14/3
Plug Configuration
NEMA 5-15P
Number of Conductors
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5XFL9ID
Zoro #
G2238345
UPC #
190735959084
Country of Origin
Indonesia

Dimensions

Cord Length
10 ft
Wire Size
14 AWG

Details

Item
Power Cord
Max. Amps
15 A
Temp. Rating
-4 Degrees to 221 Degrees F
Gauge/Conductor
14/3
Plug Configuration
NEMA 5-15P
Number of Conductors
3
Trade Designation
SJT
Voltage
125V AC
Cord Shape
Round
Connection Type
IEC C13
Jacket Color
Black
Jacket Material
PVC
Standards
CSA, UL
Jacket Material - Wire and Cable
PVC
Connector End - Wire and Cable
IEC C13
Connector End
IEC-C13
Temp. Range
-4 Degrees to 221 Degrees F
NEMA Plug Configuration
5-15p
NEC Cord Designation
SJT
Wire and Cable Item
Power Cord
Max. Cord Temp.
221 Degrees F
Gauge/Conductor - Wire and Cable
14/3
Shape
Round
Gauge/Conductor (Wire and Cable)
14/3
Jacket Material (Wire and Cable)
PVC
Connector End (Wire and Cable)
IEC C13

Description

Power Cord, Wire Size 14 AWG, Number of Conductors 3, Jacket Material PVC, Jacket Color Black, Connection Type IEC C13, Cord Length 10 ft, Voltage 125V AC, Plug Configuration NEMA 5-15P, Max. Amps 15 A, Cord Shape Round, Temp. Rating -4 Degrees to 221 Degrees F, Trade Designation SJT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.