Flat Stock, Steel, 4140, 1 x 1 1/2 In, 6 Ft

  • Mfr # 40F1X1.5-72

  • Zoro # G2240113


product price:  $199.99
/ea
Free Shipping & Returns

Key Features

Type
General Purpose
Material
Alloy Steel
Alloy Type
4140
Temper
O
Finish
Unpolished
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
40F1X1.5-72
Zoro #
G2240113
UPC #
-
Country of Origin
United States

Dimensions

Thickness
1 in
Width
1.5 in
Length
6 ft
Width Tolerance
-0.005 in
Length Tolerance
+/-6 in
Overall Width
1 1/2 in
Overall Length
6 ft

Details

Item
Alloy Steel Rectangular Bar
Type
General Purpose
Material
Alloy Steel
Alloy Type
4140
Temper
O
Finish
Unpolished
Standards
ASTM A304, ASTM A322, ASTM A331
Typical Hardness
241 Max
Thickness Tolerance
0 in/-0.009 in
Hardness Scale
BHN
Brinell Hardness
241 BHN
Rockwell Hardness
Not Rated
System of Measurement
Inch
Material Grade
4140
Maximum Temperature
1,300 Degrees F
Mechanical Finish
Mill
Machinability
66 %
Fabrication
Cold Rolled
Heat Treatable
Heat Treatable
Yield Strength
60,000 psi
Tensile Strength
95,000 psi
Tolerance Rating
Standard
Appearance
Unpolished
Heat Treatment
Annealed
Minimum Temperature
400 Degrees F
Shape
Rectangular
Includes Material Certificate
Material Certificate with Lot Number
Resistance Properties
Wear-Resistant
Galvanized
Not Galvanized

Description

Alloy Steel Rectangular Bar, Material Alloy Steel, Material Grade 4140, Thickness 1 in, Thickness Tolerance 0 in/-0.009 in, Overall Length 6 ft, Overall Width 1 1/2 in, Fabrication Cold Rolled, Heat Treatable Heat Treatable, Heat Treatment Annealed, Mechanical Finish Mill, Yield Strength 60,000 psi, Tensile Strength 95,000 psi, Brinell Hardness 241 BHN, Rockwell Hardness Not Rated, Machinability 66 Percent, Standards ASTM A304, ASTM A322, ASTM A331, Appearance Unpolished

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.