This item is Discontinued.

Gpi Flowmeter, Oval Gear, 1/4 In FNPT GM003A2C41-5

Flowmeter, Oval Gear, 1/4 In FNPT (Discontinued)

  • Mfr # GM003A2C41-5
  • Zoro # G2240472
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GM003A2C41-5
Zoro #
G2240472
UPC #
-
Country of Origin
Australia

Dimensions

Fitting Size (In.)
1/4

Details

Item
Flowmeter
Type
Oval Gear
Housing Material
Aluminum
Flow Material
Petroleum Products, Fuels, Lubricants
Wetted Materials
Aluminum, 316 SS, Carbon
Max. Viscosity
1000cP
Frequency Range (Hz)
1.7 to 55.5
Flow Range
4 to 132 gph
O-Ring
Fluorocarbon
Strainer
200 Mesh
Output Type
Contact Closure
Flow Range @ lessthan 5 cps
6 to 132 GPH
Fluid Temp. Range (Deg. C)
-10 to 80
Ambient Temperature
14 to 140 Degrees F
Accuracy (%)
+/-1.0
Pressure Rating (PSI)
75
Typical K Factor
1514.2 Pulses Per Gallon
Fluid Temp. Range (Deg. F)
14 to 248
Display Type
Standard LC Display
Includes
Batteries
Rotor Type
316 Stainless Steel
Sensor Type
Reed Switch
Fitting Type
FNPT
Repeatability
0.03%

Description

Flowmeter, Housing Material Aluminum, Output Type Contact Closure, Display Type Standard LC Display

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.