White Acrylic Sheet Stock 96" L x 48" W x 0.236" Thick

  • Mfr # PS-CACC-522

  • Zoro # G2241569


product price:  $184.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Plastic Material
Acrylic
Plastic Thickness
0.236"
Plastic Width
48"
Plastic Length
96"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PS-CACC-522
Zoro #
G2241569
UPC #
-
Country of Origin
Indonesia

Dimensions

Plastic Thickness
0.236"
Plastic Width
48"
Plastic Length
96"
Width Tolerance
+/-0.25 in
Length Tolerance
+/-0.250 in
Plastic Length Tolerance
+/-0.250 in
Plastic Width Tolerance
+/-0.25 in
Nominal Size
48 in W x 96 in L
Length
96"
Thickness
0.236"
Width
48"

Details

Item
Sheet Stock
Plastic Material
Acrylic
Plastic Color
White
Max. Temp. (F)
170 Degrees F
Min. Temp. (F)
32 Degrees F
Color
White
Plastic Grouping
Sheet Stock
Tensile Strength
11,030 psi
Plastic Properties
Transparent
Color Code
7328
Thickness Tolerance
+/-10%
Operating Temp. Range
32 Degrees to 170 Degrees F
Material Type
Standard Grade
Material Color Family
White
Material
Acrylic
Water Absorption Rating
Poor
Friction Rating
Not Slippery
Water Absorption
0.4 %
Grade
Standard
UV Resistant
Yes
Tensile Strength Rating
Excellent
Shape
Rectangle
Corrosion and Chemical Resistance
Fair
Wear Factor
Fair
Plastic Thickness Tolerance
+/-10%
Machinability
Not Rated
Plastic Clarity
Opaque
Plastic Hardness
Rockwell M95
Plastic Hardness Rating
Hard
Temperature Range
32 Degrees to 170 Degrees F
Impact Strength
0.28 ft-lb/in
Minimum Temperature
32 Degrees F
Maximum Temperature
170 Degrees F
Backing Type
No Backing
Plastic Density
0.043 lb/cu in
Standards
Not Rated
Friction Coefficient
0.8
Dielectric Strength
Not Rated
Metal Detectable
Not Metal Detectable
Wear Rate
Not Rated
Product Form
Sheet
UV-Resistant
UV-Resistant
FDA Compliance
Not FDA Compliant
Fabrication
Cast
Shore Hardness
98 Shore D
Elongation
Not Rated
Product Type
Plastic Sheet
Weight
51.04 lb
Rockwell Hardness
95 HRM
Coefficient of Thermal Expansion
6 x 10^-5 K^-1
Scratch-Resistant
Not Scratch-Resistant
Flexural Modulus
2,746 MPa
Light Transmission
0.2 %
Static-Resistant
Not Static-Resistant

Description

Acrylic Sheet, Acrylic, Grade Standard, Plastic Length 8 ft, Plastic Width 4 ft, Plastic Thickness 0.234375 in, White, Plastic Clarity Opaque, Tensile Strength 11,030 psi, Impact Strength 0.28 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Temperature Range 32 Degrees to 170 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell M95

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.