This item is Discontinued.

Smc 90 Elbow, Tube 11/4" KQ2W16-03AS

90 Elbow, Tube 11/4" (Discontinued)

  • Mfr # KQ2W16-03AS
  • Zoro # G2241784
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KQ2W16-03AS
Zoro #
G2241784
UPC #
-
Country of Origin
Japan

Dimensions

Pipe Size (Fittings)
3/8"
Tube Size
5/8 in
Pipe Size - Pipe Fitting
3/8 in

Details

Max. Pressure
145 psi
Fitting Connection Type
Tube
Specific Fitting Shape
90 Degrees Elbow
Tube Fitting Material
Brass, Polybutylene
Basic Pipe Fitting Shape
Elbow
Basic Pipe Fitting Material
Plastic and Metal
Temp. Range
23 Degrees to 140 Degrees F
Color
White/Gray
Pipe Fitting Connection Type
Tube
Specific Pipe Fitting Shape
90 Degrees Elbow
Item
Extended Male Elbow, 90 Degrees

Description

Extended Male Elbow, 90 Degrees , Color White/Gray, Specific Fitting Shape 90 Degrees Elbow

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.