Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Abb Insulated Connector, 2 In., Steel, 45 Deg 5347

Insulated Connector, 2 In., Steel, 45 Deg (Discontinued)

  • Mfr # 5347
  • Zoro # G2242125
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5347
Zoro #
G2242125
UPC #
-
Country of Origin
United States

Dimensions

Conduit Size
2"
Conduit Trade Size
2 in

Details

Conduit Fitting Material
Steel
Color
Gray
Insulated
Yes
Item
Liquid Tight Conduit Fitting
Connector Type
45 Degrees
Use With - Conduit
Flexible Liquid Tight Metallic Conduit
For Use With
Metallic Flexible Conduit
Style - Connector
45 Degrees
Item - Conduit Fitting
Liquid Tight Conduit Fitting
Color - Conduit Fitting
Gray
External Grounding Lug
No
Standards
Listed CSA LR2884, LR4484, LR9555, UL E23018, Conforms to UL514B,CSA C22.2 No. 18, NEMA-FB1, NFPA 70-1999 (ANSI), JIC EGP1, JIC EMP1, Federal Spec W-F-406, Federal Spec H-28 (Threads)
Material
Steel

Description

Liquid Tight Conduit Fitting, Use With - Conduit Flexible Liquid Tight Metallic Conduit, Conduit Trade Size 2 in, Style - Connector 45 Degrees , Insulated Yes, Conduit Fitting Material Steel, Color - Conduit Fitting Gray, External Grounding Lug No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.