Bolted Workbenches, Shop Top, 72" W, 33-3/4" Height, 1500 lb., Straight

  • Mfr # WBA-1-3072C

  • Zoro # G2242418


product price:  $457.89
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Workbench/Work Table Type
Compressed Wood Top Work Bench with Adjustable Legs
Workbench/Table Leg Type
Straight
Frame Material
Steel
Load Capacity
1500 lb.
Gauge
Top: 12 ga.; Top end: 14 ga.; Bench Stringer: 14 ga.; Leg: 13 ga.; Side and Back Stops: 14 ga.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WBA-1-3072C
Zoro #
G2242418
UPC #
-
Country of Origin
United States

Dimensions

Top Thickness
1-3/4"
Overall Depth
30 in
Overall Width
72 in
Height
33-3/4"
Depth
30"
Width
72"
Height Adjustability
Adjustable Height
Maximum Adjustable Height
37 1/8 in
Minimum Adjustable Height
27 7/8 in
Height Adjustment Increments
1 1/2 in
Non-Metal Top Thickness
1 3/4 in
Height Adjustment Mechanism
Bolted

Details

Workbench/Work Table Type
Compressed Wood Top Work Bench with Adjustable Legs
Workbench/Table Leg Type
Straight
Frame Material
Steel
Load Capacity
1500 lb.
Gauge
Top: 12 ga.; Top end: 14 ga.; Bench Stringer: 14 ga.; Leg: 13 ga.; Side and Back Stops: 14 ga.
Finish
Polyester/Epoxy Powder Paint
Edge Type
Straight
Color
Gray
Item
Workbenches
Workbench/Table Adjustment
Bolted
Workbench/Table Frame Material
Steel
Workbench/Table Assembly
Unassembled
Workbench Item
Workbench
Workbench/Table Surface Material
Shop Top
Workbench/Workstation Item
Workbench
Includes
(4) Knockouts
Assembly
Unassembled
Number of Drawers
0
Number of Shelves
0
Number of Cabinets
0
Number of Legs and Bases
2
Leg Type
Straight Leg
Brake Type
None
Features
Knock-Outs in Legs Allow for Electrical Outlets
Top Material
Hardwood
Edge Shape
Square
Number of Knockouts
4
Foot Type
Plain
Resistance Properties
Rust Resistant
Frame Material Finish
Powder Coated
Frame Construction
Bolted Only
Portability
Stationary
Overall Load Capacity
1,500 lb
Frame Metal Material Gauge
13 ga
Number of Outlets
0
Included Components
Stringer

Description

Workbench, Height Adjustability Adjustable Height, Top Material Tempered Hardwood, Assembly Unassembled, Color Gray, Frame Material Steel, Leg Type Straight Leg, Maximum Adjustable Height 37 1/8 in, Minimum Adjustable Height 27 7/8 in, Non-Metal Top Thickness 1 3/4 in, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 4, Included Components Stringer, Number of Outlets 0, Number of Shelves 0, Overall Depth 30 in, Overall Fixed Height Not Applicable, Overall Load Capacity 1,500 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.