Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bolted Workbenches, Butcher Block, 72" W, 33-3/4" Height, 3600 lb., Straight

  • Mfr # WBA-1-3672W

  • Zoro # G2242460


product price: $629.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Key Features

Workbench/Work Table Type
Adjustable Leg Workbench
Workbench/Table Leg Type
Straight
Frame Material
Steel
Load Capacity
3600 lb.
Gauge
Top: 12 ga.; Top end: 14 ga.; Bench Stringer: 14 ga.; Leg: 13 ga.; Side and Back Stops: 14 ga.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WBA-1-3672W
Zoro #
G2242460
UPC #
-
Country of Origin
United States

Dimensions

Top Thickness
1-3/4"
Overall Depth
36 in
Overall Width
72 in
Depth
36"
Width
72"
Height
33-3/4"
Non-Metal Top Thickness
1 3/4 in
Height Adjustability
Adjustable Height
Minimum Adjustable Height
27 7/8 in
Height Adjustment Increments
1 1/2 in
Maximum Adjustable Height
37 1/8 in
Height Adjustment Mechanism
Bolted

Details

Workbench/Work Table Type
Adjustable Leg Workbench
Workbench/Table Leg Type
Straight
Frame Material
Steel
Load Capacity
3600 lb.
Gauge
Top: 12 ga.; Top end: 14 ga.; Bench Stringer: 14 ga.; Leg: 13 ga.; Side and Back Stops: 14 ga.
Finish
Polyester/Epoxy Powder Paint
Edge Type
Straight
Color
Gray
Item
Workbenches
Workbench/Table Surface Material
Butcher Block
Workbench/Table Assembly
Unassembled
Workbench/Table Adjustment
Bolted
Includes
Legs, Top, Stringer, (4) Knockouts
Workbench/Table Frame Material
Steel
Workbench Item
Workbench
Workbench/Workstation Item
Workbench
Assembly
Unassembled
Number of Shelves
0
Number of Drawers
0
Number of Legs and Bases
2
Number of Outlets
0
Frame Material Finish
Powder Coated
Frame Metal Material Gauge
13 ga
Brake Type
None
Included Components
Stringer
Features
Knock-Outs in Legs Allow for Electrical Outlets
Edge Shape
Square
Portability
Stationary
Foot Type
Plain
Number of Knockouts
4
Leg Type
Straight Leg
Number of Cabinets
0
Resistance Properties
Warp Resistant
Frame Construction
Bolted Only
Top Material
Butcher Block
Overall Load Capacity
3,600 lb

Description

Workbench, Height Adjustability Adjustable Height, Top Material Laminated Hardwood Butcher Block, Assembly Unassembled, Color Gray, Frame Material Steel, Leg Type Straight Leg, Maximum Adjustable Height 37 1/8 in, Minimum Adjustable Height 27 7/8 in, Non-Metal Top Thickness 1 3/4 in, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 4, Included Components Stringer, Number of Outlets 0, Number of Shelves 0, Overall Depth 36 in, Overall Fixed Height Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.