Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Walk Ramp, Apron End, 2200lb, 39-1/2Inx10ft

  • Mfr # 1FC75

  • Zoro # G2242865


product price: $1,072.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.

Key Features

End Style
Apron
Load Capacity
2,200 lb
Service Height Range
2 to 37 in
Overall Length
10 ft
Overall Width
40 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1FC75
Zoro #
G2242865
UPC #
190735400395
Country of Origin
China

Dimensions

Service Height Range
2 to 37 in
Overall Length
10 ft
Overall Width
40 in
Side Rail Height
4 1/4 in
Usable Width
38 in
Service Height - Minimum
2 in
Service Height - Maximum
37 in
Apron Length
8 in

Details

Item
Walk Ramp
End Style
Apron
Load Capacity
2,200 lb
Foldable
No
Material
Aluminum
Net Weight
137 lb
Includes
18 in Safety Chain with Hook
Deck
Non-Skid
Color
Silver
Load Capacity - Maximum
2,200 lb
Surface Tread Type
Non-Skid
Product Type
Walk Ramp
Side Rail Type
Raised

Description

Aluminum Walk Ramp, 2200 Pounds Capacity, 39 Inch Wide, 10 Ft Long, 37 Inch Max Service Height, 4 1/4 Inch High Side Rails

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.