Zoro Homepage
This item is Discontinued.
Stearns Anti-Exposure Work Suit, Medium 3000002915

Anti-Exposure Work Suit, Medium (Discontinued)

  • Mfr # 3000002915
  • Zoro # G2243604
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3000002915
Zoro #
G2243604
UPC #
044411000921
Country of Origin
United States

Dimensions

Size
M
Fits Chest Size
40 in to 42 in
Length
73 in

Details

Item
Anti-Exposure Work Suit
Color
Orange
Standards
USCG Approved Type III/V
Buoyancy
15 1/2 lb
Material
Nylon w/Neoprene Wrist Closures
Pockets
4
Maximum User Weight
330 lb
Closure Type
Zipper and One Buckle
Includes
Adjustment Straps on Ankles, Thighs and Wrists, Insulated Hood, Inflatable Head Support, Adjustable Waist Belt and Leg Zippers, 3M(TM) Scotchlite(TM) Reflective Material SOLAS-grade 6755

Description

Anti-Exposure Work Suit, Material Nylon w/Neoprene Wrist Closures, Color Orange, Buoyancy 15 1/2 lb, Includes Adjustment Straps on Ankles, Thighs and Wrists, Insulated Hood, Inflatable Head Support, Adjustable Waist Belt and Leg Zippers, 3M(TM) Scotchlite(TM) Reflective Material SOLAS-grade 6755, Closure Type Zipper and One Buckle, Standards USCG Approved Type III/V

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.