This item is Discontinued.

Irwin Tongue and Groove Pliers, 12 In 4935322

Tongue and Groove Pliers, 12 In (Discontinued)

  • Mfr # 4935322
  • Zoro # G2245214
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4935322
Zoro #
G2245214
UPC #
038548111612
Country of Origin
China

Dimensions

Overall Length
12"
Jaw Length
1-3/4"

Details

Plier Jaw Style
Straight Jaw
Features
Right Angle Teeth, (TM) Grip, 1/2" Jaw Thickness
Material
Nickel Chrome Steel
Finish
black oxide
Handle Type
Ergonomic
Standards
ANSI
No. of Jaw Positions
7
Max. Jaw Opening
2-1/4"
Item
Tongue and Groove Plier
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Adjustment Type
Groove Joint
Tether Style
Tether Capable

Description

Tongue and Groove Plier, Plier Jaw Style Straight Jaw, Adjustment Type Groove Joint, Max. Jaw Opening 2-1/4 In., Jaw Length 1-3/4 In., Overall Length 12 In., Handle Type Ergonomic, Tether Capable, No. of Jaw Positions 7, Nickel Chrome Steel Material, Black Oxide Finish, Right Angle Teeth, (TM) Grip, 1/2 In. Jaw Thickness, Standards ANSI

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.