Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Mip Handheld Tape Dispenser, 2 In. 4FE51

Handheld Tape Dispenser, 2 In. (Discontinued)

  • Mfr # 4FE51
  • Zoro # G2245634
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4FE51
Zoro #
G2245634
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Max. Tape Width
2"

Details

Item
Handheld Tape Dispenser
Construction
Plastic
Color
Gray
For Use With
Self Adhesive Tapes
Handle Grips
Clam Shell
Tape Brake
Adjustable

Description

Handheld Tape Dispenser, Clam Shell Handle Grips, Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.