Spiral Flute Tap, Modified Bottoming, 3

  • Mfr # 1719501

  • Zoro # G2246203


product price:  $43.69
/ea

Key Features

Overall Length
2-3/8"
Tap Style
Spiral Flute
Shank Dia.
0.194"
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1719501
Zoro #
G2246203
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
2-3/8"
Shank Dia.
0.194"
Tap Dimension Type
Inch
Tap Size
#10
Thread Length
7/8"
Tap Thread Size
#10-24
Thread Size
#8-32
65% Thread Drill Size
3.50 mm
75% Thread Drill Size
3.40
55% Thread Drill Size
3.60 mm
Square Size
0.1310 in
Shank Length
1 7/16 in
Drill Bit Size
0.1315 in, 0.1336 in, 0.1356 in, 0.1376 in, 0.1396 in
Size
#10
Pitch Diameter Limit
H3

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
Powdered Metal
Number of Flutes
3
Tap Grouping
Tap
Standards
ANSI
Thread Direction
Right Hand
Tap Finish
Black Oxide
Tap Thread Type
UNC
Series
313NI
Cutting Direction - Machining
Right Hand
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
S
Measurement System
Pipe
Secondary Material Application ISO Code
H, M, S3
Primary Material Application
Nickel, Titanium
Tap Shank Standard
ANSI
Material Grade - Machining
VC-10
Helix Angle
10 Degrees
Thread Standard
UNC
Shank Type - Machining
Straight
Secondary Material Application
Hardened Steel, Nickel, Stainless Steel, Titanium
Extended Neck
No
Threads per Inch
32
Thread Limit
H5
List Number
313NI
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size #8-32, UNC, Overall Length 2 3/16 in, Powdered Metal, Black Oxide, Thread Length 3/4 in, 75 Percent Thread Drill Size 3.40, Thread Limit H5, Thread Direction Right Hand, Number of Flutes 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.