Panel Truck, 2000 lb. Cap, 44inL, 25inW

  • Mfr # TA236P700GP

  • Zoro # G2250678


product price:  $622.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.

Key Features

Color
Gray
Caster Material
Phenolic
Frame Material
Steel
Overall Height
45 in
Overall Length
44 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TA236P700GP
Zoro #
G2250678
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
45 in
Overall Length
44 in
Overall Width
25 in
Deck Height
9 in
Deck Length
36 in
Caster Dia.
5"
Caster Width
2 in
Caster Wheel Dia.
5 in
Deck Width
24 in
Overall LxWxH
44 in x 25 in x 45 in
Caster Wheel Width
2 in
Rail Height
36 in

Details

Item
Single-Height Vertical Panel Truck with Adjustable Rails
Color
Gray
Caster Material
Phenolic
Frame Material
Steel
Includes
(2) Removable Dividers
Finish
Powder Coated
Load Capacity
2,000 lb
Handle Included
No
Deck Material
Steel
Caster Type
(2) Swivel, (2) Rigid
Assembled/Unassembled
Unassembled
Deck Finish/Coating
Powder Coated
Deck Surface
Smooth
Includes Reinforcing Crossbars
Yes
Frame Finish/Coating
Powder Coated
Number of Levels
1
Deck Construction
Solid
Caster/Wheel Mounting Location
Standard
Lip Style
Flush
Number of Usable Sides
1
Rail Type
Adjustable
Deck Gauge
12 ga
Caster Wheel/Tread Material
Phenolic
Number of Rails
2
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Caster Wheel Type
(2) Rigid, (2) Swivel

Description

Panel Truck, Load Capacity 2,000 lb, Rail Type Adjustable, Rail Height 36 in, Lip Style Flush, Overall Length 44 in, Overall Width 25 in, Overall Height 45 in, Deck Construction Solid, Deck Material Steel, Deck Finish/Coating Powder Coated, Deck Gauge 12 ga, Deck Height 9 in, Deck Length 36 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.