Concealed Hinge, 304 Stainless Steel, Screw on Mounting, 1 1/16 in Leaf W x 2 1/8 in Leaf H

  • Mfr # 304B-46/9

  • Zoro # G2250832


product price:  $13.15
/ea

Key Features

Corners
Round
Door Leaf Height
2 1/8 in
Door Leaf Thickness
0.094 in
Door Leaf Width
1 1/2 in
Finish
polished
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
304B-46/9
Zoro #
G2250832
UPC #
-
Country of Origin
Japan

Dimensions

Door Leaf Height
2 1/8 in
Door Leaf Thickness
0.094 in
Door Leaf Width
1 1/2 in
Required Door Thickness
25/32 in
Frame Leaf Length
1 41/64 in
Frame Leaf Height
2 1/8 in
Frame Leaf Width
1 1/16 in
Frame Leaf Thickness
0.094 in
Door Leaf Length
1 1/2 in
Overall Width
1 1/2 in
Door Thickness
25/32"
Width
1-1/2"
Leaf Thickness
1 5/64 in
Height
2-9/64"
Door Thickness - Minimum
9/16 in
Door Thickness - Maximum
13/16 in

Details

Corners
Round
Finish
polished
Holes per Leaf
2
Load Capacity
11 lb
Material
304 Stainless Steel
Mounting
Screw on
Orientation
Non Handed
Range of Motion
100 Degrees
Features
Free Swinging Type; 9mm Overlay; Requires Mounting Plate 304B-P4A/32-3W for Installation
Item
Concealed Hinge
Hardware
Included
Holes
With
Pin Type
Nonremovable
Standards
NSF, RoHS 3 Compliant
Ligature Resistant
No
Pin Material
Stainless Steel
Color
Natural
Hand Orientation
Non-Handed
Range of Motion - Maximum
100 Degrees
Includes Hardware
Hardware Included
ANSI/BHMA Finish
Bright Stainless Steel
Mounting Style
Half Mortise
Resistance Properties
Corrosion-Resistant
Removable Pin
No
Corner Type
Round
Number of Holes per Leaf
2

Description

Concealed Hinge, 304 Stainless Steel Material, Bright Stainless Steel Finish, 11 lb Load Capacity, With Holes, 2 Holes per Leaf, No Ligature Resistant, 100 Degrees Range of Motion, Orientation Non Handed, 2 1/8 in Door Leaf Height, 2 1/8 in Frame Leaf Height, 1 1/2 in Door Leaf Width, 1 1/16 in Frame Leaf Width, 0.094 in Door Leaf Thickness, 0.094 in Frame Leaf Thickness, 25/32 in Required Door Thickness, Rounded Corners, Included Hardware, Screw-On Mounting, Stainless Steel Pin Material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.