Barrel Slide Bolt, Yellow Zinc, 3 In. L

  • Mfr # 1VZX6

  • Zoro # G2250884


product price:  $1.89
/ea
Sold in multiples of 2 for $3.78

Key Features

Finish
Yellow Zinc
Width
1 1/2 in
Height
1/2 in
Material
Steel
Hardware
Included
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1VZX6
Zoro #
G2250884
UPC #
190735032855
Country of Origin
China

Dimensions

Length
3 in
Width
1 1/2 in
Height
1/2 in
Bolt Head Dia.
5/16 in
Throw Size
1/2 in
Bolt Length
3 in
Overall Width
1 1/2 in
Overall Height
1/2 in
Overall Length
3 in
Bolt Head Diameter
5/16 in

Details

Item
Door Bolt
Finish
Yellow Zinc
Material
Steel
Hardware
Included
Holes per Leaf
6
Operation Type
Hand Pull
Type
Nonlocking-Surface Strike Only
Strike Type
Surface
Includes
Hardware
Product Type
Barrel Bolt
ANSI/BHMA Finish
Zinc-Plated
Includes Hardware
Hardware Included

Description

Door Bolt, Operation Type Hand Pull, Yellow Zinc Finish, Material Steel, Length 3 in, Width 1 1/2 in, Height 1/2 in, Bolt Length 3 in, Bolt Head Dia. 5/16 in, Throw Size 1/2 in, Chain Length Not Applicable, Holes per Leaf 6, Hardware Included

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.