Platform Truck, 1200 lb, Steel, 72in x 30in

  • Mfr # PN372Z800GP

  • Zoro # G2251420


product price:  $722.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Overall Height
42 in
Overall Length
77 in
Overall Width
31 in
Color
Gray
Load Capacity
1,200 lb
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PN372Z800GP
Zoro #
G2251420
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
42 in
Overall Length
77 in
Overall Width
31 in
Deck LxWxH
72 in x 30 in x 12 in
Deck Width
30 in
Caster Wheel Width
3 in
Deck Height
12 in
Caster Wheel Dia.
8 in
Deck Length
72 in
Overall LxWxH
77 in x 31 in x 42 in
Handle Height
42 in
Caster Width
3 in
Wheel Width
3 in

Details

Color
Gray
Load Capacity
1,200 lb
Item
General Purpose Steel-Deck Platform Truck
Wheel Type
Semi Pneumatic
Handle Type
Removable Raised
Handle Pocket Location
Single End
Finish
Powder Coated
Number of Caster Wheels
(2) Rigid, (2) Swivel
Caster Configuration
(2) Swivel, (2) Rigid
Includes
Flush Deck
Caster Wheel Material
Semi-Pneumatic
Gauge
12
Frame Material
Steel
Assembled/Unassembled
Unassembled
Deck Material
Steel
Lip Style
Flush
Caster Mounting Type
Plate
Frame Finish/Coating
Powder Coated
Deck Gauge
12 ga
Deck Construction
Solid
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Deck Finish/Coating
Powder Coated
Caster/Wheel Mounting Location
Standard
Caster Wheel Type
Semipneumatic
Features
Transport Packages and Boxes
Caster Wheel Tread Type/Material
Semipneumatic Rubber
Deck Surface
Smooth
Side Panel Type
No Side Panels
Caster Wheel/Tread Material
Rubber
Number of Platforms
1

Description

Platform Truck, Load Capacity 1,200 lb, Overall Height 42 in, Overall Length 77 in, Overall Width 31 in, Deck Construction Solid, Deck Material Steel, Deck Finish/Coating Powder Coated, Deck Gauge 12 ga, Deck Height 12 in, Deck Length 72 in, Deck Width 30 in, Deck Surface Smooth, Frame Material Steel, Frame Finish/Coating Powder Coated, Handle Type Removable Raised, Lip Style Flush, Side Panel Type No Side Panels, Number of Platforms 1, Color Gray

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.