This item is Discontinued.

Dormeyer Solenoid, Box Fram, 1/16 - 1/2 in, Continus B21-253-A-1

Solenoid, Box Fram, 1/16 - 1/2 in, Continus (Discontinued)

  • Mfr # B21-253-A-1
  • Zoro # G2252144
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B21-253-A-1
Zoro #
G2252144
UPC #
-
Country of Origin
United States

Dimensions

Depth
1 5/16 in
Length
1 3/16 in
Width
1-5/16
Length (Straight Wireway)
1 3/16 in

Details

Item
Solenoid
Solenoid Type
Box Frame
Stroke Range
1/16 in to 1/2 in
Pull Force Range
2.0 to 32.0 oz
Amps @ Max. Stroke
0.37
Terminals
Solder Lug Coil
Coil Volts
24V DC
Duty Cycle
Continuous
Coil Resistance
72.3 ohm
Coil Insulation
Class A
Pull @ 1/8 In. Stroke
32.0 oz
From Mounting Holes to Plunger Hole
27/32 in
Pull @ 1/2 In. Stroke
12.0 oz
Seated Amps
0.37
Gravity Value
0.72 oz
Pull @ 1/4 In. Stroke
20.0 oz
Pull @ 3/8 In. Stroke
14.0 oz
Seated Watts
8.9
Pull @ 3/4 In. Stroke
6.0 oz
Pull @ 5/8 In. Stroke
8.0 oz

Description

Solenoid, Box Frame, Stroke Range 1/16 in to 1/2 in, Pull Force Range 2.0 to 32.0 oz, Width 1-5/16, Depth 1 5/16 in, Length 1 3/16 in, Coil Volts 24V DC, Seated Amps 0.37, Seated Watts 8.9, Coil Resistance 72.3 ohm, Coil Insulation Class A, Terminals Solder Lug Coil, Amps @ Max. Stroke 0.37, Duty Cycle Continuous, Mounting Holes -, 27/32 in From Mounting Holes to Plunger Hole, 0.72 oz Gravity Value

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.