2.2 gpm Outlet, M24 Thread Size, Chrome, Metal, Plastic, Rubber
Mfr # SFP-24
Zoro # G2252503
product price:Â $21.35
/eaKey Features
Thread Size Type
Male
Thread Size
M24
Flow Rate
2.2 gpm
Flow Outlet Type
Aerated
Fits Brand
Sloan
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SFP-24
Zoro #
G2252503
UPC #
00671254356788
Country of Origin
United States
Dimensions
Thread Size Type
Male
Thread Size
M24
Connection Size
M24
Details
Item
Outlet
Flow Rate
2.2 gpm
Flow Outlet Type
Aerated
Fits Brand
Sloan
Finish
Chrome
Material
Metal
Flow Rate (GPM)
2.2
For Use With
5WHW8, 5WHW9, 5WHX0 and 5WHX1
Type
Vandal Resistant
Material of Construction
Metal, Plastic, Rubber
Flow Rate - Maximum
2.2 gpm
Product Type
Outlet
Flow Type
Aerated
Connection Gender
Male
Vandal Resistance
Vandal-Resistant
Description
Outlet, Thread Size Type Male, Thread Size M24, Flow Rate 2.2 gpm, Flow Outlet Type Aerated, Chrome Finish
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.