Corner Bracket, Inside, Aluminum, Type 10
Mfr # 10CB4106
Zoro # G2252801
product price:Â $6.59
/ea
Sold in multiples of 2 for $13.18
Key Features
Material
Aluminum
For Use With
5JA86, 5JA88, 5JA90, 5JA92, Type 10 Framing Extrusions
Type
Corner Bracket
Series
10 Series
Finish
Anodized
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
10CB4106
Zoro #
G2252801
UPC #
-
Country of Origin
France
Dimensions
Length
2"
Width (In.)
7/8 in
Height (In.)
2"
Overall Width
1 7/8 in
Overall Length
2 in
For Slot Width
17/64 in
For Profile Width/Height
1/4 in
Overall Height
2 in
Details
Item
Inside-Corner Bracket
Material
Aluminum
For Use With
5JA86, 5JA88, 5JA90, 5JA92, Type 10 Framing Extrusions
Type
Corner Bracket
Series
10 Series
Finish
Anodized
Number of Open Slots
8
Connector Type
Inside-Corner Bracket
Product Type
Wide Inside-Corner Bracket
Fastener Mounting Type
Slide-In
System of Measurement
Inch
Inside Corner Bracket Style
Standard
Number of Mounting Holes
8
Color
Silver
Description
Wide Inside-Corner Bracket, Silver, Anodized, Number of Mounting Holes 8, Overall Height 2 in, Slide-In, Overall Length 2 in, Overall Width 1 7/8 in, Aluminum, Inside Corner Bracket Style Standard, 10 Series, System of Measurement Inch, For Profile Width/Height 1/4 in, Inside-Corner Bracket, For Slot Width 17/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.