Ergonomic Mobile Work Table, 20 In. W

  • Mfr # ERGO-28-K4

  • Zoro # G2253645


product price:  $477.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.

Key Features

Load Capacity
200 lb
Material
Steel
Overall Height
35 to 42"
Caster Dia.
4 in
Caster Type
(2) Swivel, (2) Swivel Locking
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ERGO-28-K4
Zoro #
G2253645
UPC #
-
Country of Origin
China

Dimensions

Overall Height
35 to 42"
Caster Dia.
4 in
Overall Depth
20 in
Depth
26 in
Overall Width
26 in
Height
35 in to 42 in
Width
20 in
Overall Length
26"
Caster Size
4"
Minimum Adjustable Height
35 in
Non-Metal Top Thickness
1 1/2 in
Height Adjustment Increments
2 in
Wheel Diameter
4 in
Number of Height Positions
2
Height Adjustability
Adjustable Height
Work Surface Depth
20 in
Work Surface Width
26 in
Maximum Adjustable Height
42 in

Details

Item
Work Table
Load Capacity
200 lb
Material
Steel
Caster Type
(2) Swivel, (2) Swivel Locking
Includes
(3) Compartment Organizer Bin and Bottom Shelf
Caster Configuration
(2) Swivel, (2) Swivel with Brakes
No. of Shelves
1
Work Table Item
Adjustable Height Work Table
Workbench/Table Frame Material
Steel
Finish
Powder Coated
Workbench/Work Table Type
Mobile
Color
Black, Gray
Caster Material
Polyurethane
Workbench/Table Leg Type
Straight
Number of Shelves
1
Number of Drawers
0
Frame Material
Steel
Assembly
Partially Assembled
Portability
Casters
Edge Shape
Radius
Frame Material Finish
Powder Coated
Top Material
Laminate
Wheel Material
Polyurethane
Top Material Finish
Powder Coated
Included Components
Lower Shelf, Storage Bins
Unit Type
Not Expandable or Modular
Number of Bins
3
Overall Load Capacity
200 lb
Foot Type
Caster

Description

Work Table, Height Adjustability Adjustable Height, Number of Shelves 1, Assembly Partially Assembled, Back Stop Height Not Applicable, Color Black, Gray, Edge Shape Radius, Frame Material Steel, Frame Material Finish Powder Coated, Height Adjustment Increments 2 in, Included Components Lower Shelf, Storage Bins, Includes (3) Compartment Organizer Bin and Bottom Shelf, Maximum Adjustable Height 42 in, Minimum Adjustable Height 35 in, Non-Metal Top Thickness 1 1/2 in, Number of Drawers 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.