Heavy Duty Work Stands, Steel, 48" W, 32" Height, 2000 lb., Straight

  • Mfr # WV248GP

  • Zoro # G2254010


product price:  $460.99
/ea
Additional $220.00 delivery surcharge applies per item.
See details

Key Features

Workbench/Work Table Type
Work Stand
Workbench/Table Leg Type
Straight
Frame Material
Steel
Method of Construction
Welded
Load Capacity
2000 lb.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WV248GP
Zoro #
G2254010
UPC #
-
Country of Origin
United States

Dimensions

Top Thickness
12 ga.
Overall Depth
24 in
Overall Width
48 in
Height
32"
Width
48"
Depth
24"
Work Surface Depth
24 in
Work Surface Width
48 in
Height Adjustability
Fixed Height
Overall Fixed Height
32 in

Details

Workbench/Work Table Type
Work Stand
Workbench/Table Leg Type
Straight
Frame Material
Steel
Method of Construction
Welded
Load Capacity
2000 lb.
Gauge
12 ga.
Finish
Powder Coated
Edge Type
Round
No. of Shelves
3
Color
Gray
Item
Heavy Duty Work Stands
Workbench/Table Assembly
Assembled
Workbench/Table Frame Material
Steel
Work Table Item
Fixed Height Work Table
Workbench/Table Surface Material
Steel
Includes
(3) Shelves
Assembly
Fully Assembled
Workbench/Workstation Item
Work Table
Number of Shelves
2
Number of Drawers
0
Top Metal Material Gauge
12 ga
Frame Material Finish
Powder Coated
Included Components
Lower Shelf
Top Material
Steel
For Environment
Industrial
Edge Shape
Round Corner
Frame Construction
Welded Only
Top Material Finish
Powder Coated
Portability
Stationary
Overall Load Capacity
2,000 lb
Features
Clearance between Shelves is 11 in, Clearance Under Bottom Shelf is 5 in
Unit Type
Not Expandable or Modular
Foot Type
Leg Leveling Pad

Description

Work Table, Height Adjustability Fixed Height, Number of Shelves 2, Assembly Fully Assembled, Back Stop Height Not Applicable, Color Gray, Edge Shape Round Corner, Features Clearance between Shelves is 11 in, Clearance Under Bottom Shelf is 5 in, Frame Material Steel, Frame Material Finish Powder Coated, Height Adjustment Increments Not Applicable, Included Components Lower Shelf, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.