Interior/Exterior Paint, Flat, Oil Base, Black, 1 gal

  • Mfr # 255609

  • Zoro # G2254226


product price:  $121.99
/ea
Free Shipping & Returns

Key Features

For Use On Surface Material
Metal
Paint Color Family
Blacks
Finish
Flat
Size
1 gal
Paint Sub-Brand
Rust-Oleum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
255609
Zoro #
G2254226
UPC #
020066199913
Country of Origin
United States

Dimensions

Size
1 gal
Container Size
1 gal

Details

Item
Interior/Exterior Paint
For Use On Surface Material
Metal
Paint Color Family
Blacks
Finish
Flat
Paint Sub-Brand
Rust-Oleum
Paint Base Type
Oil
Color
Black
Coverage
255 to 435 sq ft/gal
VOC Content
Less Than 100g/L
Dry Time
8 to 12 hr
Dry Time Recoat
24 hr
Resin Type
Alkyd Enamel
Application Method
Brush, Conventional Spray, Roller
Paint and Primer Sub Category
Enamels
Green Environmental Attribute
Meets SCAQMD Requirements
Standards
USDA Approved
Dry Time Tack Free
4 to 6 hr.
Exposure Conditions
Interior/Exterior
Base Type
Oil
Net Weight
9.09 oz.
Minimum Application Temperature
32 Degrees F
Sub Brand
Commercial
Surface Material
Metal, Structural Steel
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Rust-Resistant
Sheen
Flat
Use Location
Exterior, Interior
Maximum Application Temperature
100 Degrees F

Description

1 GAL 100 VOC DTM Alkyd Flat Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.