Pneumatic Wheel, 8 In, 295 lb

  • Mfr # 1NWU3

  • Zoro # G2254917


product price:  $18.19
/ea

Key Features

Wheel Dia.
8 in
Wheel Width
4 7/8 in
Load Rating Range
0 to 299 lb
Load Rating
295 lb
For Axle Size
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1NWU3
Zoro #
G2254917
UPC #
190735406960
Country of Origin
China

Dimensions

Wheel Dia.
8 in
Wheel Width
4 7/8 in
For Axle Size
1/2 in
Hub Length
3 1/2 in
Fits Axle Dia.
1/2"
Tire Thickness
2 1/2 in
Bore Dia.
1/2 in
Tire Rim Dia.
4 1/2 in

Details

Load Rating Range
0 to 299 lb
Load Rating
295 lb
Hub Material
Steel
Hub Position
Center Mount
Tread
Sawtooth
Hub Type
Symmetrical
Application
Carts, Hand Trucks
Item
Pneumatic Wheel
Caster Load Rating Range
Light-Duty
Hub Color
Silver
Caster Wheel/Tread Material
Rubber
Wheel Bearings
Ball
Frame Finish
Powder Coated
Tire Sidewall No.
2.80/2.50-4
Ply
4
For Use With
Hand Trucks and Cart Casters
Tread Color
Black
Non-Marking
No
Wheel/Tread Material
Rubber
Tire Rim Type
Easy Maintenance
Wheel Type
Pneumatic
Finish
Powder Coated
Core Color
Gray
Load Capacity - Maximum
295 lb
Product Type
Pneumatic Wheel

Description

Pneumatic Wheel, 295 lb Load Rating, Sawtooth Tread, 8 in Wheel Dia., 4 7/8 in Wheel Width, For Axle Size 1/2 in, 2.80/2.50-4, Easy Maintenance Tire Rim Type, Center Mount Hub Position, 3 1/2 in Hub Length, Steel Hub Material, No Non-Marking

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.