Machine Chuck, Scroll, 15.75, Adaptor Req (Discontinued)
- Mfr # 1-207-1600
- Zoro # G2255541
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1-207-1600
Zoro #
G2255541
UPC #
-
Country of Origin
China
Dimensions
Height (In.)
4.13
Dia. (In.)
15.75
Details
Item
Machine Chuck
Type
Scroll
Spindle
Adaptor Required
For Use With
Adapter Plate
Tolerance
0.0004 in Radial
Gripping Range External
5.12 - 13.39
Capacity Min. (In.)
5.12
Gripping Range Internal
9.06 - 15.75
Jaw Type
Two-PieceReversible
Application
Workpiece Gripping
Jaw Material
Steel
Capacity Max. (In.)
13.39
Clamping Force (Lb.)
14,300
Number of Jaws
3
Max. Bore (In.)
8.66
RPM
500
Description
Machine Chuck, Number of Jaws 3, Type Scroll, Jaw Type Two-Piece Reversible, Application Workpiece Gripping
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.