This item is Discontinued.

Hubbell Wiring Device-Kellems Receptacle, 20A, 125V, 5-20R, 2P, 3W, 1PH SNAP8300AL

Receptacle, 20A, 125V, 5-20R, 2P, 3W, 1PH (Discontinued)

  • Mfr # SNAP8300AL
  • Zoro # G2255775
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SNAP8300AL
Zoro #
G2255775
UPC #
-
Country of Origin
China

Details

Item
Receptacle
Number of Poles
2
Number of Wires
3
Standards
UL/CSA/Fed Spec WC596
Wiring Method
Modular
Sub-Category
Duplex Receptacles
Color
Almond
Corrosion Resistant
No
Amps
20
Voltage
125VAC
NEMA Configuration
5-20R
Phase
1
IP Rating
20
Description
SNAP Connect Terminal
HP
1
Type
Hospital Grade
Grade
Hospital

Description

Receptacle, Number of Poles 2, Number of Wires 3, Phase 1, Standards UL/CSA/Fed Spec WC596, Wiring Method Modular, IP Rating 20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.