Zoro Homepage
This item is Discontinued.
Hon Left Desk Return, 24 in D X 29 1/2 in H, Henna Cherry, Laminate 48 in W X HON10716LJJ

Left Desk Return, 24 in D X 29 1/2 in H, Henna Cherry, Laminate 48 in W X (Discontinued)

  • Mfr # HON10716LJJ
  • Zoro # G2256031
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HON10716LJJ
Zoro #
G2256031
UPC #
020459562751
Country of Origin
Unknown

Dimensions

Overall Width
48 in
Overall Depth
24 in
Overall Height
29 1/2 in

Details

Item
Left Desk Return
Finish
Henna Cherry
Color
Henna Cherry
Material
Laminate
Base Material
Laminate
Standards
ANSI/BIFMA, ISTA
Assembly
Not Required
Top Material
Laminate
Green Certification or Other Recognition
SCS Indoor Advantage Certified
Series
10700
For Use With
HON 10700 Series "L" Workstation Desk
Color Top
Henna Cherry
Includes
Hangrails, 3/4th Pedestal with 2 Box/File Drawers, 3/4 in Adjustable Glides, Grommet
Color Base
Henna Cherry
Configuration
Box/File
Number of Pedestals
1

Description

Left Desk Return, Overall Depth 24 in, Overall Height 29 1/2 in, Overall Width 48 in, Assembly Not Required

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.