Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1-105-2000
Zoro #
G2256731
UPC #
-
Country of Origin
China
Dimensions
Height (In.)
4.69
Dia. (In.)
20
Details
Item
Machine Chuck
Type
Scroll
Spindle
Adaptor Required
For Use With
Adapter Plate
Capacity Min. (In.)
0.787
Max. Bore (In.)
7.48
Jaw Material
Steel
Number of Jaws
3
RPM
1200
Tolerance
0.0004 in Radial
Jaw Type
Two-PieceReversible
Gripping Range Internal
4.72 - 19.09
Capacity Max. (In.)
19.69
Application
Workpiece Gripping
Gripping Range External
0.787 - 19.69
Clamping Force (Lb.)
15,840
Description
Machine Chuck, Number of Jaws 3, Type Scroll, Jaw Type Two-Piece Reversible, Application Workpiece Gripping
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.