Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1-101-2500
Zoro #
G2256777
UPC #
-
Country of Origin
China
Dimensions
Height (In.)
5.9
Dia. (In.)
25
Details
Item
Machine Chuck
Type
Scroll
Spindle
Adaptor Required
For Use With
Adapter Plate
Jaw Type
Two-PieceReversible
Gripping Range External
1.18 - 24.80
Gripping Range Internal
5.51 -26.18
Jaw Material
Steel
RPM
1000
Application
Workpiece Gripping
Clamping Force (Lb.)
17,600
Number of Jaws
3
Tolerance
0.0004 in Radial
Capacity Max. (In.)
24.80
Capacity Min. (In.)
1.18
Max. Bore (In.)
9.92
Description
Machine Chuck, Number of Jaws 3, Type Scroll, Jaw Type Two-Piece Reversible, Application Workpiece Gripping
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.