Machine Chuck, Scroll, 15.75, Adaptor Req (Discontinued)
- Mfr # 1-101-1600
- Zoro # G2256795
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-101-1600
Zoro #
G2256795
UPC #
-
Country of Origin
China
Dimensions
Height (In.)
4.8
Dia. (In.)
15.75
Details
Item
Machine Chuck
Type
Scroll
Spindle
Adaptor Required
For Use With
Adapter Plate
Number of Jaws
3
Tolerance
0.0004 in Radial
RPM
1800
Capacity Min. (In.)
0.394
Jaw Material
Steel
Application
Workpiece Gripping
Jaw Type
Two-PieceReversible
Clamping Force (Lb.)
14,300
Gripping Range Internal
2.84 - 12.95
Capacity Max. (In.)
15.75
Max. Bore (In.)
5.35
Gripping Range External
0.394 - 15.75
Description
Machine Chuck, Number of Jaws 3, Type Scroll, Jaw Type Two-Piece Reversible, Application Workpiece Gripping
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.