Hazardous Material Storage Cabinet, 22 gal, 3 Shelves, Steel, 23 1/4 in W x 65 in H x 18 in D, Red

  • Mfr # 892201

  • Zoro # G2258046


product price:  $1,460.76
/ea
Additional $230.00 delivery surcharge applies per item.
See details

Key Features

Storage Capacity
22 gal
Number of Shelves
3
Material
Steel
Exterior Height
65 in
Exterior Depth
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
892201
Zoro #
G2258046
UPC #
697841112926
Country of Origin
United States

Dimensions

Exterior Height
65 in
Exterior Depth
18 in
Exterior Width
23 1/4 in
Cabinet Height Range
Full Height
Depth
18 in
Door Opening Width
20 5/8 in
Exterior Dimensions (WxDxH) - Acids & Corrosives
23 1/4 in x 18 in x 65 in

Details

Item
Hazardous Material Storage Cabinet
Storage Capacity
22 gal
Number of Shelves
3
Material
Steel
Color
Red
Standards
FM, NFPA Code 30, OSHA
Door Handle Type
Recessed Pull Handle
Cabinet Format
Standard
Drum Capacity
0
Door Closure Type
Manual
Rated For Flammable Storage
Yes
Finish
Powder Coated
Sump Capacity
2.6 gal
Number of Doors
1
Door Type
Hinged
Features
Dual Vents With Flame Arresters, Grounding Connector, Trilingual Warning Labels
Indoor/Outdoor
Indoor
Construction
18 ga. CR Steel
Wall Construction
18-Gauge Construction, Dual Wall with 1 1/2 in Air Gap, Welded
NFPA 30
NFPA 30 Compliant
Safety Storage Type
Cabinet
NFPA 400
Not NFPA 400 Compliant
Storage Chemical Type
Flammables
Storage Container Type
Small Containers
EN Fire Rating
Non-Combustible
Lock Type
Keyed
Other Standards
FM Approved, IFC, NFPA 1
Shelf Adjustment Increments
3 in
Includes Leveling Feet
Leveling Feet Included
FM Class
6050
Includes Rollers
Rollers Not Included
Compliance
Complies with NFPA Code 30; FM Approval

Description

Flammable Cabinet, Safety Cabinet Type Slimline, Capacity 22 gal, Height 65 in, Width 23 1/4 in, Depth 18 in, Safety Cabinet Door Type Manual, Number of Cabinet Shelves 4, Color Red, Number of Doors 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products